Shop All Chandeliers
Afx
Boon LED Pendant
Mfr # BONP0407L30D2BK
Zoro # G1242055
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Metal
- Voltage 12-277V
- Height 12"
- Type Pendant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BONP0407L30D2BK
- Zoro # G1242055
- UPC # 37949437338
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 12" |
Diameter | 3.5" |
Details
Item | Boon LED Pendant |
Lamp Type | Led |
Finish | Metal |
Voltage | 12-277V |
Type | Pendant |
Watts | 10 |
Material | Acrylic |
Description
Boon LED Pendant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6749)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Dimming (LED-1936-UTL)
- RAILHEAD GEAR Safety Light, Blue, LED, 2 D Batteries (M8-LED)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 W Lamp (RL310)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Brooklyn - Pendant - 9.5", Voltage: 12V (BKNP10SL)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- LIVEX LIGHTING Brushed NickelChandelier, 4 Light (49344-91)
- Afx Chandeliers