Shop All Chandeliers
Afx
Boon - 36" Vanity Light Fixture, Height: 5"
Mfr # BONV360530L30ENWH
Zoro # G1241879
original price:
$94.39
9% off
new price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Height 5"
- Width 36"
- Material glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BONV360530L30ENWH
- Zoro # G1241879
- UPC # 037949464242
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 5" |
Width | 36" |
Length | 3.25" |
Details
Item | Boon - 36" Vanity Light Fixture |
Lamp Type | Led |
Finish | Steel |
Material | glass |
Watts | 33 |
Type | Vanity |
Voltage | 12V |
Description
Boon - 36 In. Vanity Light Fixture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd4-Dm Led (SMD4S6930WHDM)
- NEBO Rechargeable 250 Lumen Pen-Sized Flashlight featuring Flex-Fuel (NEB-POC-0008)
- WESTGATE LFE-15W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, 50K, U-BRACKET (LFE-15W-MCT-TR)
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- Afx Chandeliers