Shop All Chandeliers
Afx
Boon - 24" Vanity Light Fixture, Length: 3.25"
Mfr # BONV240520L30ENWH
Zoro # G1241949
original price:
$62.89
9% off
new price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Voltage 12V
- Material glass
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BONV240520L30ENWH
- Zoro # G1241949
- UPC # 037949464228
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 5" |
Length | 3.25" |
Width | 24" |
Details
Item | Boon - 24" Vanity Light Fixture |
Lamp Type | Led |
Finish | Steel |
Voltage | 12V |
Material | glass |
Watts | 27 |
Type | Vanity |
Description
Boon - 24 In. Vanity Light Fixture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V (S3841)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 6-Pack (LR21473-6PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL850/PLUS/ALTO)
- HUBBELL Gray Wthrprf Lampholder (5606-5)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Brooklyn - Pendant - 9.5", Voltage: 12V (BKNP10SL)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- LALIA HOME 5-Light 20.5" Classic Contemporary Clear Glass and Metal Hanging Pendant Chandelier, Gold (LHP-3013-GL)
- Afx Chandeliers