Shop All Outdoor Wall Lights
Afx
Blaine LED Outdoor Sconce, Height: 23"
Mfr # BLW5232800L30MVBZ
Zoro # G1241784
original price:
$257.99
15% off
new price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12-277V
- Width 4.75"
- Watts 28
- Height 23"
- Length 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BLW5232800L30MVBZ
- Zoro # G1241784
- UPC # 037949429517
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.75" |
Height | 23" |
Length | 4.5" |
Details
Item | Blaine LED Outdoor Sconce |
Voltage | 12-277V |
Watts | 28 |
Finish | Metal |
Type | Wall Sconce |
Material | Acrylic |
Lamp Type | Led |
Description
Blaine LED Outdoor Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 3 LGT Oak Bath Bar (66442)
- LITHONIA LIGHTING LED Square Light, 14in, 24W, 4000K (FMLSL 14 20840 M4)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- FENIX LIGHTING Black Rechargeable 18650, 1,500 lm lm (TK26R)
- AFX Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze (VNTW071010L30ENBZ)
- AFX Harrison 18" Outdoor Sconce (HARW0518L30D1BK)
- AFX Everly 12-in. Outdoor LED Wall Sconce, Adjustable CCT, Satin Nickel (EVYW070418LAJMVSN)
- AFX RFKIT9AJ Retrofit LED Kit, White (TPWW70050LWH)
- AFX Remy 7-in. Outdoor LED Wall Sconce, White (REMW0407LAJMVWH)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- FEIT ELECTRIC OneSync Bronze Dusk to Dawn LED Wall Lantern (LAN11SQ/SYNC/BZ)
- Afx Outdoor Wall Lights