Shop All Outdoor Wall Lights
Afx
Blaine LED Outdoor Sconce
Mfr # BLW5232800L30MVTG
Zoro # G1241888
original price:
$257.99
15% off
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12-277V
- Watts 28
- Width 4.75"
- Height 23"
- Length 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # BLW5232800L30MVTG
- Zoro # G1241888
- UPC # 037949429500
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.75" |
Height | 23" |
Length | 4.5" |
Details
Item | Blaine LED Outdoor Sconce |
Voltage | 12-277V |
Watts | 28 |
Light Technology | LED |
Finish | Metal |
Lamp Type | Led |
Material | Acrylic |
Type | Wall Sconce |
Description
Blaine LED Outdoor Sconce, Light Technology LED
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS Coast XPH30R HP LED Headlamp, 1000 lm (30325)
- INNOVATIONS LIGHTING Canton Glass (G182)
- ILC Replacement for Synergetic Exocutor- Ex30 replacement light bulb lamp (EXOCUTOR- EX30 SYNERGETIC)
- NITECORE TIKI 300 Lumen USB Rechargeable Keychain Flashlight UV/CRI (TIKI)
- AFX Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze (VNTW071010L30ENBZ)
- AFX RFKIT9AJ Retrofit LED Kit, White (TPWW70050LWH)
- AFX Remy 7-in. Outdoor LED Wall Sconce, White (REMW0407LAJMVWH)
- AFX Dexter 1 Light LED Outdoor Sconce, Bronze (DEXW060612L30MVBZ)
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- WESTEK Senti Motion Light (NL-SNTI)
- Afx Outdoor Wall Lights