Shop All Outdoor Wall Lights
Afx
Beverly 6-in. Outdoor LED Wall Sconce, Satin Nickel
Mfr # BVYW0406LAJUDSN
Zoro # G810380993
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Width 4.13"
- Height 6.25"
- Length 3.41"
- Light Technology Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BVYW0406LAJUDSN
- Zoro # G810380993
- UPC # 37949499947
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.13" |
Height | 6.25" |
Length | 3.41" |
Details
Item | Wall Sconce |
Voltage | 120-277V |
Light Technology | Integrated LED |
Lens Material | 95% Aluminum, 5% Glass |
Lumens | 630 |
Number of Light Bulbs Required | 1 |
Fixture Wattage | 10 |
Housing Finish | Satin Nickel |
Color Temperature | 3000K/3500K/4000K |
Description
Illuminate your outdoor space with the Beverly Outdoor LED Wall Sconce, expertly crafted from aluminum and glass for enduring durability. With integrated LED technology, this dimmable fixture offers both efficient lighting and ambiance control. Its wet location rating ensures suitability for various weather conditions, while the cylindrical shape and modern-transitional style combine to create a sleek and versatile lighting solution that enhances your outdoor decor. Integrated LED. Fixture is dimmable. Wet location. Cylindrical fixture shape. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 3000K Color Temp., 13286 lm (JEBL 12L 40K 80CRI WH)
- WESTINGHOUSE Led 3 Light Kit Ab (77848)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/827/ECO4P)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 E26, 150 Watt Max Per Bulb Bulbs Not Included (04227-SU)
- AFX RFKIT9AJ Retrofit LED Kit, White (TPWW70050LWH)
- AFX Outdoor 14" LED Wall Pack, White (WAS08650L30BK)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- AFX Harrison 18" Outdoor Sconce (HARW0518L30D1BK)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- Afx Outdoor Wall Lights