Shop All Outdoor Wall Lights
Afx
Beverly 6-in. Outdoor LED Wall Sconce, Black
Mfr # BVYW0406LAJUDBK
Zoro # G310380967
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Width 4.13"
- Height 6.25"
- Length 3.41"
- Light Technology Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BVYW0406LAJUDBK
- Zoro # G310380967
- UPC # 37949499930
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.13" |
Height | 6.25" |
Length | 3.41" |
Details
Item | Wall Sconce |
Voltage | 120-277V |
Light Technology | Integrated LED |
Lens Material | 95% Aluminum, 5% Glass |
Lumens | 630 |
Fixture Wattage | 10 |
Housing Finish | Black |
Number of Light Bulbs Required | 1 |
Color Temperature | 3000K/3500K/4000K |
Description
Illuminate your outdoor space with the Beverly Outdoor LED Wall Sconce, expertly crafted from aluminum and glass for enduring durability. With integrated LED technology, this dimmable fixture offers both efficient lighting and ambiance control. Its wet location rating ensures suitability for various weather conditions, while the cylindrical shape and modern-transitional style combine to create a sleek and versatile lighting solution that enhances your outdoor decor. Integrated LED. Fixture is dimmable. Wet location. Cylindrical fixture shape. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- ILB GOLD Hid Mercury Bulb, Replacement For Donsbulbs H39Kb-175 (H39KB-175)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20876)
- FEIT ELECTRIC LED MR16 GU10 BW 50W DIM (BPMR16GU10930CA)
- AFX Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze (VNTW071010L30ENBZ)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- AFX RFKIT9AJ Retrofit LED Kit, White (TPWW70050LWH)
- WESTINGHOUSE One-Light Outdoor Wall Fixture ORB Clear Ribbed Glass (6688200)
- Afx Outdoor Wall Lights