Shop All Outdoor Semi-Flushmount Lights
Afx
Beverly 6 in. Outdoor LED Pendant - Black
Mfr # BVYP06LAJUDBK
Zoro # G510837865
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.91 in
- Bulb Included Integrated
- Dimmable Yes
- Length 5.91 in
- Shape Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BVYP06LAJUDBK
- Zoro # G510837865
- UPC # 37949501411
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Width | 5.91 in |
Length | 5.91 in |
Depth | 5.91 in |
Details
Finish | Black |
Bulb Included | Integrated |
Dimmable | Yes |
Shape | Cylinder |
Voltage | 120-277V |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Material | Aluminum |
Socket Quantity | 1 |
Item | Outdoor Pendant |
Sloped Ceiling Compatible | Yes |
Description
Illuminate your outdoor space with the Beverly Outdoor LED Pendant, expertly crafted from aluminum and glass for enduring durability. With integrated LED technology, this dimmable fixture offers both efficient lighting and ambiance control. Its wet location rating ensures suitability for various weather conditions, while the cylindrical shape and modern-transitional style combine to create a sleek and versatile lighting solution that enhances your outdoor decor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Orange Rechargeable Led Proprietary, 450 lm lm (25310)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (3X734)
- ILC Replacement for Code 3 / Public Safety T01549 replacement light bulb lamp (T01549 CODE 3 / PUBLIC SAFETY)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/4P/ALTO)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Afx Outdoor Semi-Flushmount Lights