Shop All Outdoor Wall Lights
Afx
Beverly 10-in. Outdoor LED Wall Sconce, Black
Mfr # BVYW0410LAJUDBK
Zoro # G110380891
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Width 4.13"
- Height 10"
- Length 3.41"
- Light Technology Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BVYW0410LAJUDBK
- Zoro # G110380891
- UPC # 37949499954
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.13" |
Height | 10" |
Length | 3.41" |
Details
Item | Wall Sconce |
Voltage | 120-277V |
Light Technology | Integrated LED |
Lens Material | 95% Aluminum, 5% Glass |
Lumens | 1260 |
Number of Light Bulbs Required | 2 |
Housing Finish | Black |
Fixture Wattage | 20 |
Color Temperature | 3000K/3500K/4000K |
Description
Illuminate your outdoor space with the Beverly Outdoor LED Wall Sconce, expertly crafted from aluminum and glass for enduring durability. With integrated LED technology, this dimmable fixture offers both efficient lighting and ambiance control. Its wet location rating ensures suitability for various weather conditions, while the cylindrical shape and modern-transitional style combine to create a sleek and versatile lighting solution that enhances your outdoor decor. Integrated LED. Fixture is dimmable. Wet location. Cylindrical fixture shape. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Super Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL901ICA)
- LEVITON LAMPHOLDER INCANDESCENT (08052-001)
- STREAMLIGHT Pocket Mate with USB Cord, Blue (ST334706)
- COMMAND Outdoor Hook Bronze (17083BZ-AWES)
- AFX Everly 8-in. Outdoor LED Wall Sconce, Adjustable CCT, Black (EVYW070410LAJMVBK)
- AFX Remy 10-in. Outdoor LED Wall Sconce, White (REMW0610LAJMVWH)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- AFX Sadie 18" Outdoor Sconce - Textured Grey (SADW0518L30D1TG)
- AFX Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze (VNTW071010L30ENBZ)
- AFX Outdoor 14" LED Wall Pack, White (WAS08650L30BK)
- AMERICAN MANTLE American Mantle FBG300 Tempered Bevelled Glass Panes for Outdoor Gaslights FBG300 (FBG300)
- Afx Outdoor Wall Lights