Shop All Track Lighting Fixtures
Afx
Berlin - Fixed Track Light Fixture
Mfr # BERF4450L30SN
Zoro # G1241827
original price:
$125.99
9% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 27
- Material Acrylic
- Height 1.5"
- Type Fixed Track
- Width 5.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BERF4450L30SN
- Zoro # G1241827
- UPC # 037949464693
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height | 1.5" |
Width | 5.87" |
Length | 36.6" |
Details
Watts | 27 |
Material | Acrylic |
Type | Fixed Track |
Item | Berlin - Fixed Track Light Fixture |
Lamp Type | Led |
Voltage | 12V |
Finish | Steel |
Description
Berlin - Fixed Track Light Fixture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1550 Lumens, Gry (FMVCSLS-24IN-MVOLT-30K35K40K-90CRI-BN-M6)
- COLUMBIA LED Flat Panel, 11 3/4 in W, 47 3/4 in L (CBT14-A-LSCS-EDD-2PK)
- ILC Replacement for Motorola M3-in-t8-gp-k-277 (M3-IN-T8-GP-K-277 MOTOROLA)
- SATCO Bulb, LED, 15.5W, A19, Medium, 50K, Dim, 4PK (S11425)
- AFX Satellite4LightLEDFixedRail, Nickel (STLF4450L30SN)
- AFX Chappelle LED Fixed Rail - Satin Nickel (126509)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 BL)
- DESIGNERS FOUNTAIN 4.33 ft 6-Light Black Integrated LED Track Lighting Kit with Adjustable Bar & 6-Rotating Track Heads (EVT61047D3-05)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 SC)
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 BL)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- Afx Track Lighting Fixtures