Shop All Outdoor Wall Lights
Afx
Beaumont LED Outdoor Sconce, Watts: 19
Mfr # BMW5171800L30MVTG
Zoro # G1241818
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12-277V
- Width 4.75"
- Watts 19
- Height 14.75"
- Length 4.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # BMW5171800L30MVTG
- Zoro # G1241818
- UPC # 037949429432
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.75" |
Height | 14.75" |
Length | 4.38" |
Details
Item | Beaumont LED Outdoor Sconce |
Voltage | 12-277V |
Watts | 19 |
Finish | Metal |
Type | Wall Sconce |
Lamp Type | Led |
Material | Acrylic |
Description
Beaumont LED Outdoor Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 60-Watt Bright White 3000K T4 G9 Bi-Pin Base Dimmable Decorative Halogen Light Bulb - Pair (BPQ60/G9/2/HDRP)
- ACCLAIM LIGHTING Wall Light, Matte Black, 1-Light (5051BK)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- K-TOOL INTERNATIONAL Trouble Light Retrofit 500 Lumens (KTI73379A)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- AFX Dexter 1 Light LED Outdoor Sconce, Bronze (DEXW060612L30MVBZ)
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- AFX Sadie 18" Outdoor Sconce - Textured Grey (SADW0518L30D1TG)
- EVOLVE LED Wall Pack, 4000 lm, 27W, Type IV (EWLS02040AF730N1FMDKBZ)
- Afx Outdoor Wall Lights