Shop All LED Under Cabinet Lighting
Afx
Beaumont - LED 8" Flush Mount, Watts: 22
Mfr # BMF0816LAJD2TG
Zoro # G1241863
original price:
$197.99
22% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Height 3.75"
- Type Flush Mount
- Finish Aluminum
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BMF0816LAJD2TG
- Zoro # G1241863
- UPC # 037949464372
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 3.75" |
Diameter | 8" |
Details
Lamp Type | Led |
Type | Flush Mount |
Item | Beaumont - LED 8" Flush Mount |
Finish | Aluminum |
Material | Acrylic |
Voltage | 12-277V |
Watts | 22 |
Description
Beaumont - LED 8 In. Flush Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb (240V/MB-1)
- ILC Replacement for PHILIPS F34T12/841/EW/ALTO REPLACED BY (F34T12/841/EW/ALTO REPLACED BY PHILIPS)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21434-24PK)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- JESCO 24-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC24L)
- Afx LED Under Cabinet Lighting