Shop All Outdoor Wall Lights
Afx
Beaumont 21" LED Outdoor Wall Sconce - Textured Grey - With Photo Cell
Mfr # BMW5212800L30MVTG-PC
Zoro # G905829376
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Yes
- Voltage 120-277V
- Lens Material 30% Aluminum 70% Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # BMW5212800L30MVTG-PC
- Zoro # G905829376
- UPC # 37949485438
- Country of Origin China
- Category Outdoor Wall Lights
Details
Includes | Yes |
Voltage | 120-277V |
Lens Material | 30% Aluminum 70% Acrylic |
Description
The AFX 21” LED Outdoor Wall Sconce is a contemporary outdoor sconce with die-cast aluminum housing and a durable powder coat finish. This wall sconce light is a photo cell model and contains white acrylic diffusers. Add this lamp to your outdoor entryway or on your back patio for an extra splash of light.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Pole, Steel, 15 ft., Direct Burial (PT-15-BZ)
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- ILC Replacement for Socket 1-1126sw-1-2 replacement light bulb lamp, 2PK (1-1126SW-1-2 SOCKET)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- AFX 8" Outdoor LED Flood - Black (TPDW1300L50BK)
- AFX Everly 12-in. Outdoor LED Wall Sconce, Adjustable CCT, Satin Nickel (EVYW070418LAJMVSN)
- AFX Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze (VNTW071010L30ENBZ)
- RING Smart Lighting Wall Light Solar, White (RISMARTLTWALLSLRWHT)
- Afx Outdoor Wall Lights