Shop All Vanity Lights
Afx
Barlow LED Vanity, Black, 18in
Mfr # BARV1803L30D1BK
Zoro # G803510116
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Unfinished
- Voltage 120V AC
- Shade Material Acrylic
- Fixture Type Vanity
- Standards ADA, cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # BARV1803L30D1BK
- Zoro # G803510116
- UPC # 037949479765
- Country of Origin Switzerland
- Category Vanity Lights
Dimensions
Overall Width | 2 1/4 in |
Overall Height | 3 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Length | 18 in |
Description
Barlow 18 In. LED Vanity, Series Barlow, Light Output 1,037 lm, 1,800 lm, Color Temperature 3000K, Color Rendering Index 90, Housing Finish Unfinished, Maximum Fixture Wattage 20 W, Voltage 120V AC, Dimmable Yes, Overall Length 18 in, Overall Width 2 1/4 in, Overall Height 3 in, Compliance Type CA Title 24, JA8, Ballast Quantity Not Applicable, Bulb Quantity 1, Diameter Not Applicable, Dimming Method ELV/TRIAC, Environmental Rating Damp Location Rated, Fixture Type Vanity
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco F32t8/830/env replacement light bulb lamp, 36PK (F32T8/830/ENV SATCO)
- ILC Replacement for Topcon Oms-90 replacement light bulb lamp (OMS-90 TOPCON)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Philips F28T5/835 (F28T5/835)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/SPX41/HO)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- AFX Ramona 24" LED Vanity, Black (RAMV2403L30D1BK)
- AFX Harper 36'' LED Vanity - Satin Nickel Finish (HPRV3605LAJUDSN)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- QUOIZEL Westcap Vanity Light (WCP8603C)
- Afx Vanity Lights