Shop All Flushmount Lights
Afx
Bailey 46" LED Linear Flush Mount - Satin Nickel Finish
Mfr # BAYL4608LAJUDSN
Zoro # G505831373
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Housing Material 50% Steel 50% Acrylic
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BAYL4608LAJUDSN
- Zoro # G505831373
- UPC # 37949491545
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120-277V |
Housing Material | 50% Steel 50% Acrylic |
Lamp Included | Yes |
Description
The AFX 46” LED Linear Flush Mount in Satin Nickel is a sleek and simple light fixture that’s sure to complement your space. This horizontal ceiling light features a wide metal trim band, a white acrylic diffuser, and five adjustable color temperatures. Place this light in your bedroom, hallway, or dining space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/3G 25 M4)
- HYGRADE 7W T4 LED Light Bulb - 2G7 Base - White Finish (S8362)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 6000LM MVOLT 40K 80CRI)
- AFX Cloud 50" LED Linear Flush Mount - 3000 Lumens (LCL3000LAJD1)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- AFX Octavia - LED Flush Mount - 12" - Black Finish - White Acrylic (OTVF1218LAJD1BK)
- AFX Edge 8" Round LED Flush Mount - Black (EGRF08LAJD1BK)
- AFX Edge 12" Round LED Flush Mount - Satin Nickel (EGRF12LAJD1SN)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- Afx Flushmount Lights