Shop All LED Under Cabinet Lighting
Afx
Bailey 24" LED Linear - Satin Nickel
Mfr # BAYL2408LAJUDSN
Zoro # G304985093
product price: $168.00
/ea
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8
- CRI 90
- Length 24
- Voltage 120-277V
- Lumens 2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BAYL2408LAJUDSN
- Zoro # G304985093
- UPC # 37949491521
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 8 |
Length | 24 |
Height | 2.5 |
Details
CRI | 90 |
Voltage | 120-277V |
Lumens | 2200 |
Dimmable | Yes |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Item | Undercabinet |
Lamp Watts - Fixtures | 25W |
Material | Steel |
Finish | Satin Nickel |
Watts | 25 |
Lamp Quantity | 1 |
Color | Satin Nickel |
Lamp Type | Integrated LED |
Housing Color | Satin Nickel |
Housing Material | Steel |
Description
Need an undercabinet light that’s sleek and clean but also functional and gives off a good amount of light? The AFX Bailey 24” LED Linear Light provides just the right amount of light with its 5-in-1 CCT LED. This dimmable undercabinet light fixture is available in two different finish options. | 5-in-1 CCT | Dimmable | Title 24 |
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY F13T5/Bw/21 12/1 (546481)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-840/IF16/G/DIM 10/1)
- ILC Replacement For BULBRITE LED3WEDGE12 (WW-L5WZ-8)
- WESTINGHOUSE Bulb-Flicker 3W Clr Cb (03756)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- AFX Beaumont - LED 12" Flush Mount, Lamp Type: Led (BMF1228LAJD2BZ)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- MAXIM LIGHTING CounterMax 120V Slim 24 LED UC White Tunable (88953BZ)
- Afx LED Under Cabinet Lighting