Shop All Vanity Lights
Afx
Axel 36" LED Vanity Light - Satin Nickel
Mfr # AXLV3604LAJUDSN
Zoro # G905831447
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Shade Material 50% Steel 50% Acrylic
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # AXLV3604LAJUDSN
- Zoro # G905831447
- UPC # 37949492085
- Country of Origin China
- Category Vanity Lights
Details
Voltage | 120-277V |
Shade Material | 50% Steel 50% Acrylic |
Lamp Included | Yes |
Description
Add a touch of class and elegance to your bathroom with the AFX 36” LED Vanity Light in Satin Nickel. This bathroom vanity light features adjustable color temperature and a sleek design. The light fixture can be mounted horizontally or vertically to best fit your space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Bollard, D120, BZ, Fiberglass (D120-BZ)
- FEIT ELECTRIC 17 W T8 1 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K , 2PK (F17T8/41K/2)
- ILC Replacement for Ushio Jr24v-35w/fl36/fg replacement light bulb lamp (JR24V-35W/FL36/FG USHIO)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- DALS 24 Inch CCT LED Linear Vanity Light (LEDVAN003-CC-24CH)
- Afx Vanity Lights