Shop All Vanity Lights
Afx
Axel 24" LED Vanity Light - Satin Nickel
Mfr # AXLV2404LAJUDSN
Zoro # G505831441
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Shade Material 50% Steel 50% Acrylic
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # AXLV2404LAJUDSN
- Zoro # G505831441
- UPC # 37949492054
- Country of Origin China
- Category Vanity Lights
Details
Voltage | 120-277V |
Shade Material | 50% Steel 50% Acrylic |
Lamp Included | Yes |
Description
Add a touch of class and elegance to your bathroom with the AFX 24” LED Vanity Light in Satin Nickel. This bathroom vanity light features adjustable color temperature and a sleek design. The light fixture can be mounted horizontally or vertically to best fit your space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV835 ALTO 30PK)
- LARSON ELECTRONICS Explosion Proof Drop Light, 100W, 120/12V (EPL-120X1224VAC-100-100W-120V-12V-5.15)
- ILC Replacement for Naed Mc150u/t7.5/g12/830 replacement light bulb lamp (MC150U/T7.5/G12/830 NAED)
- AFX Miller LED Vanity, Satin Nickel, 24 3/8in (MLRV2605LAJD1SN)
- AFX Cass Vanity LED 24W 2400Lm 120V (CSSV2404L30D1SN)
- AFX Axel 24" LED Vanity Light - Satin Brass (AXLV2404LAJUDSB)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- Z-LITE Beckett 5 Light Vanity, Chrome And Clear Seedy (492-5V-CH)
- Afx Vanity Lights