Shop All Outdoor Flushmount Lights
Afx
Avenue 8" LED Outdoor Flush Mount - Textured Bronze
Mfr # AUF0816LAJD2BZ
Zoro # G804985104
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Watts 21
- Housing Material Steel
- Lamp Included Yes
- Lamp Watts - Fixtures 21W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # AUF0816LAJD2BZ
- Zoro # G804985104
- UPC # 37949464327
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 8 |
Length | 8 |
Width (In.) | 8 |
Height | 3.75 |
Height (In.) | 3.75 |
Details
Watts | 21 |
Housing Color | Textured Bronze |
Housing Material | Steel |
Lamp Included | Yes |
Lamp Watts - Fixtures | 21W |
Color Temp. | 3000K/3500K/4000K |
Lamp Type | Integrated LED |
Housing Finish | Textured Bronze |
Lumens | 1600 |
Voltage | 120-277V |
Description
Add a modern pop of light to your entryway or back patio with the AFX Bailey Flush Mount. This flush mount ceiling light includes bold metal accent bars and a white acrylic diffuser that disperses light evenly while the dimmable fixture allows you to set the mood however you like. This wall or ceiling light is available in two sizes and two different finishes. | 3-in-1 CCT,cETLus,Dimmable,Title 24,Wet Rated | Contemporary LED outdoor ceiling light with linear metal accent bars. | Durable powder coat finish. | White acrylic diffuser. | Can be mounted on wall or ceiling. | Available in two sizes and finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 20W ENERGY STAR RATED BOLLARD, E26, 4000K, DIMMABLE (LED-8017E40-G2-DIM)
- EATON Lamp Mounting and Removal Tool (SL7/4-BET)
- ILC Replacement for Stocker & Yale 973-510 replacement light bulb lamp (973-510 STOCKER & YALE)
- LIFE+GEAR FLASHLIGHT, RADIO, CRANK, USB (DCYLG3860675RED)
- AFX Everly 8-in. Outdoor LED Ceiling Light, Adjustable CCT, Satin Nickel (EVYW0408LAJD2SN)
- VAXCEL Bozeman 8in Outdoor Light Bronze (OW35083BBZ)
- STONCO Garage and Canopy Dualselect (GC90-SCT-G2-SM-5-10-BZ)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- ALPINE 7 in. Glass Solar Textured Wasp Trap with LED Lights Solar Hanging Lantern Assorted (HGY440ABB-8)
- VAXCEL Harwich 8in Outdoor Light Gray (T0268)
- INTENSE Solid Copper In-Ground Well Light with Eyelid, Copper (IN2563091)
- Afx Outdoor Flushmount Lights