Shop All Strip Lights
Afx
Atlas LED Square Surface Mount, Lamp Type: Led
Mfr # ATLF12121100L30D1SN
Zoro # G1241599
original price:
$189.99
53% off
new price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Voltage 12V
- Width 15"
- Watts 18.5
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ATLF12121100L30D1SN
- Zoro # G1241599
- UPC # 037949426707
- Country of Origin China
- Category Strip Lights
Dimensions
Width | 15" |
Length | 15" |
Height | 2" |
Details
Type | Surface Mount |
Voltage | 12V |
Watts | 18.5 |
Lamp Type | Led |
Finish | Die-formed Steel |
Material | Acrylic |
Item | Atlas LED Square Surface Mount |
Description
Atlas LED Square Surface Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH METAL Cabinet Med Top Light (701L)
- SURE-LITES Led Em, 50 Ft, Nicad Bat, Sd (SEL50SD)
- CRAFTSMAN VERSATRACK(TM) Outdoor Power Equipment H (CMST82609VT)
- ILC Replacement for Damar 1X Xenon T 3 1/4 12V 5W replacement light bulb lamp, 10PK (1X XENON T 3 1/4 12V 5W DAMAR)
- AFX T5L LED Closet Light with Pull Chain (T5LCLTP)
- AFX Vaportite LED Industrial Mount (VTL483500L40MV)
- PURE GARDEN Outdoor Solar Rope Lights with Cable String and 100 LED Lights with 8 Modes, Cool White (50-LG1008)
- LITHONIA LIGHTING Downlight Trim, 9 In.L (RO8 AR)
- LITHONIA LIGHTING Fixture, Strip, 43w (C 2 25 MVOLT ACNP)
- RACE SPORT 05-15 Toyota Tacoma Led Taillight Bezel W/ Brake/Running Lights (RS-B0513TOY-TLB)
- ETI LED Strip Light, 1,800 lm, 4 ft (556091110)
- Afx Strip Lights