Shop All Strip Lights
Afx
Atlas LED Rectangular Surface Mount, Lamp Type: Led
Mfr # ATL12483200L30D1RB
Zoro # G1241556
Free Shipping & Returns
$292.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.38"
- Voltage 12V
- Watts 39
- Material Acrylic
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # ATL12483200L30D1RB
- Zoro # G1241556
- UPC # 037949426738
- Country of Origin China
- Category Strip Lights
Dimensions
Width | 5.38" |
Length | 15" |
Height | 2" |
Details
Item | Atlas LED Rectangular Surface Mount |
Voltage | 12V |
Watts | 39 |
Material | Acrylic |
Finish | Die-formed Steel |
Type | Surface Mount |
Lamp Type | Led |
Description
Atlas LED Rectangular Surface Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lavish Home Fml27 Watt replacement light bulb lamp (FML27 WATT LAVISH HOME)
- ILC Replacement for Osram Sylvania 41840 FL 12V 75W replacement light bulb lamp (41840 FL 12V 75W OSRAM SYLVANIA)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- ILC Replacement for Ballast Bs21-h3dt540gu210 (BS21-H3DT540GU210)
- AFX Vaportite LED Industrial Mount (VTL483500L40MV)
- AFX T5L LED Closet Light with Pull Chain (T5LCLTP)
- LITHONIA LIGHTING Light Fixture, 58W, 120-277V, White (WT8 2 32 MVOLT GEB10IS)
- RACE SPORT Terminator Series H11 Led Replacement Bulbs (White) (Pair) Pr (RSTBH11W)
- MARINE SPORT LIGHTING 6.5In 36-Watt Marine Led Light Bar - White (MS36WWDS)
- LUMAPRO Channel Strip Fluorescent Fixture, F20T12 (2UWT5)
- ETI LED Strip Light, 1,800 lm, 4 ft (556091110)
- Afx Strip Lights