Shop All Chandeliers
Afx
Ash - Pendant, Lamp Type: Led
Mfr # ASHP2032L30D1BK
Zoro # G1241434
product price: $578.00
/ea
Free Shipping & Returns
$578.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Material Acrylic
- Height 8.5"
- Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ASHP2032L30D1BK
- Zoro # G1241434
- UPC # 37949462750
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 8.5" |
Diameter | 2" |
Details
Item | Ash - Pendant |
Lamp Type | Led |
Finish | Steel |
Material | Acrylic |
Voltage | 12V |
Type | Pendant |
Watts | 36 |
Description
Ash - Pendant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Heavy Duty LED Dock Light, DL60-HDLED, 60" (60-5406)
- SCORPION MASTER Flashlight 9Led Scorpion (302478)
- ILC Replacement for Osram Sylvania F40/350bl replacement light bulb lamp, 6PK (F40/350BL OSRAM SYLVANIA)
- WESTGATE FSL-11-MCT58 x 8, 14W, 550~600LM, 4100K (NATURAL WHITE), ETL & ES (FSL-11-MCT5)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- Afx Chandeliers