Shop All LED Under Cabinet Lighting
Afx
Ash LED Flush Mount, Diameter: 12"
Mfr # ASHF1214L30D1BK
Zoro # G1241538
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Mount
- Lamp Type Led
- Voltage 12V
- Material Acrylic
- Watts 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ASHF1214L30D1BK
- Zoro # G1241538
- UPC # 037949445197
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 3.15" |
Diameter | 12" |
Details
Type | Flush Mount |
Lamp Type | Led |
Voltage | 12V |
Material | Acrylic |
Watts | 17.5 |
Item | Ash LED Flush Mount |
Finish | Metal |
Description
Ash LED Flush Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Pagoda Light, D5000, BZ, Aluminum, 3 Tier (D5000-BZ)
- BODINE 32215 W, 700 lm Universal Fluorescent Emergency Ballast (BDL60UREDM)
- STONCO Area Light (AL150-NW-G2-AR-3-8-FAWS-TLRD3-BZ)
- LUMAPRO Miniature Halogen Bulb, 2350 lm, 100W (Q100T3/12V/CL)
- AFX Bailey 24" LED Linear - Satin Nickel (BAYL2408LAJUDSN)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- JESCO 36-inch Connecting Cable for SG-LED/SGA-LED (SG-CC36)
- Afx LED Under Cabinet Lighting