Shop All Chandeliers
Afx
Arlo LED 4-Light Vanity, Height: 4"
Mfr # ARLV330424L35D1SN
Zoro # G1241398
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Height 4"
- Watts 40
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ARLV330424L35D1SN
- Zoro # G1241398
- UPC # 37949445524
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 4" |
Length | 3.75" |
Width | 33.25" |
Details
Item | Arlo LED 4-Light Vanity |
Lamp Type | Led |
Finish | Steel |
Watts | 40 |
Material | Acrylic |
Type | Vanity |
Voltage | 12V |
Description
Arlo LED 4-Light Vanity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M30D-G7)
- STREAMLIGHT STREAMLIGHT LED 200 Lumens Yellow Hands Free Light (90642)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-413)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF77-495)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- Afx Chandeliers