Shop All Chandeliers
Afx
Aria LED Vanity, Energy Star Compliant: Energy Star Rated
Mfr # ARV26041000L30MVRB
Zoro # G1241206
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Energy Star Compliant Energy Star Rated
- Finish Die-cast aluminum
- Type Vanity
- Width 26.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ARV26041000L30MVRB
- Zoro # G1241206
- UPC # 37949426493
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 26.25" |
Length | 4" |
Height | 2.5" |
Details
Item | Aria LED Vanity |
Lamp Type | Led |
Energy Star Compliant | Energy Star Rated |
Finish | Die-cast aluminum |
Type | Vanity |
Voltage | 12-277V |
Watts | 20 |
Material | Acrylic |
Description
Aria LED Vanity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F20w/blb replacement light bulb lamp (F20W/BLB GE GENERAL ELECTRIC G.E)
- MULBERRY Landscape lighting 4 TIER GARDEN LIGHT BLACK (30114B)
- ILC Replacement for Osram Sylvania Dulux S 9w/41k replacement light bulb lamp 2 Pack (DULUX S 9W/41K OSRAM SYLVANIA)
- ILC Replacement for Germ Guardian Lb4000 replacement light bulb lamp (LB4000 GERM GUARDIAN)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- Z-LITE Annora 9 Light Chandelier, Brushed Nickel & Clear (428-9-BN)
- Afx Chandeliers