Shop All Chandeliers
Afx
Aria LED Vanity
Mfr # ARV38041400L30MVRB
Zoro # G1241285
original price:
$233.99
36% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Energy Star Compliant Energy Star Rated
- Finish Die-cast aluminum
- Watts 30
- Type Vanity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ARV38041400L30MVRB
- Zoro # G1241285
- UPC # 37949426516
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 4" |
Height | 2.5" |
Width | 38" |
Details
Item | Aria LED Vanity |
Lamp Type | Led |
Energy Star Compliant | Energy Star Rated |
Finish | Die-cast aluminum |
Watts | 30 |
Type | Vanity |
Voltage | 12-277V |
Material | Acrylic |
Description
Aria LED Vanity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Metal Halide 6Pk (MS320/PS/BU-HOR/ED28)
- SATCO 3 W CA10 Incandescent - Clear - 1000 Hours - Medium Base - 120V (S3657)
- ILC Replacement for GE GENERAL ELECTRIC G.E 50MR16/Q/20/TL-12V (50MR16/Q/20/TL-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S4493 replacement light bulb lamp (S4493 SATCO)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Brooklyn - Pendant - 9.5", Voltage: 12V (BKNP10SL)
- AFELEM Naples Four Light Mini Chandelier (8350-4H)
- Afx Chandeliers