Shop All Chandeliers
Afx
Arden 4-Light LED Vanity, Watts: 30
Mfr # RNV30082400L30D1SN
Zoro # G1241197
original price:
$94.39
16% off
new price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Energy Star Compliant Energy Star Rated
- Finish Die-Cast Metal
- Type Vanity
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # RNV30082400L30D1SN
- Zoro # G1241197
- UPC # 37949429784
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 3" |
Length | 4" |
Height | 8.38" |
Details
Item | Arden 4-Light LED Vanity |
Lamp Type | Led |
Energy Star Compliant | Energy Star Rated |
Finish | Die-Cast Metal |
Type | Vanity |
Watts | 30 |
Voltage | 12V |
Material | glass |
Description
Arden 4-Light LED Vanity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A21 E26 Medium LED Bulb Tunable WhiteColor Changing 200 Watt Equivalence (OM200/3CCT/LEDI)
- ILC Replacement for Osram Sylvania Mb2x40/120rs-srnk (MB2X40/120RS-SRNK OSRAM SYLVANIA)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- RAYOVAC Flashlight, 2D INDUSTRIAL LED F (I2DLED-B)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- Afx Chandeliers