Shop All Chandeliers
Afx
Apex - Wall Sconce, Lamp Type: Led
Mfr # APS051314LAJUDWG-LW
Zoro # G1241337
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel, Wood
- Height 13.5"
- Type Wall Sconce
- Material Fabric, Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # APS051314LAJUDWG-LW
- Zoro # G1241337
- UPC # 37949446231
- Country of Origin United States
- Category Chandeliers
Dimensions
Height | 13.5" |
Width | 5" |
Length | 3" |
Details
Item | Apex - Wall Sconce |
Lamp Type | Led |
Finish | Steel, Wood |
Type | Wall Sconce |
Material | Fabric, Acrylic |
Voltage | 12-277V |
Watts | 17 |
Description
Apex - Wall Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA TW LED BR30 DL 65W 6PK (41329)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL950)
- MIDWEST FASTENER Medium to Candelabra Socket Reducers 4PK (34262)
- ILC Replacement for Apollo 3000 replacement light bulb lamp (3000 APOLLO)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- Afx Chandeliers