Shop All Chandeliers
Afx
Apex - Vanity Light Fixture - 3 Ft, Height: 4"
Mfr # APV390530LAJD2ES-JT
Zoro # G1241179
product price: $437.00
/ea
Free Shipping & Returns
$437.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel, Wood
- Watts 35
- Width 38.5"
- Length 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # APV390530LAJD2ES-JT
- Zoro # G1241179
- UPC # 37949466413
- Country of Origin United States
- Category Chandeliers
Dimensions
Width | 38.5" |
Length | 4.25" |
Height | 4" |
Details
Item | Apex - Vanity Light Fixture - 3 ft. |
Lamp Type | Led |
Finish | Steel, Wood |
Watts | 35 |
Material | Fabric, Acrylic |
Type | Vanity |
Voltage | 12-277V |
Description
Apex - Vanity Light Fixture - 3 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX20FLZP02)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22437)
- W F HARRIS LIGHTING Lampholder, Double, Wht, PAR38, 2-150W (201-W)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Medium Screw (E26) (LED-8039E345D-A)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- ELK SHOWROOM Chandelier (81204)
- Afx Chandeliers