Shop All Flushmount Lights
Afx
Apex 33in. Medium Base Flush Mount, Weathered Grey Finish, Linen White Shade
Mfr # APF3044MBWG-LW
Zoro # G208661130
product price: $636.00
/ea
Free Shipping & Returns
$636.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Weathered Grey, Linen White, White
- Length 33.33 in
- Width 33.33 in
- Lamp Type Incandescent
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # APF3044MBWG-LW
- Zoro # G208661130
- UPC # 37949497288
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 33.33 in |
Width | 33.33 in |
Height | 7.25 in |
Details
Housing Finish | Weathered Grey, Linen White, White |
Lamp Type | Incandescent |
Voltage | 120V |
Dimmable | Yes |
Item | Flush Mount |
Color | White |
Series | Apex |
Housing Material | Poplar Wood, LumaFuse, Acrylic |
Number of LEDs | 4 |
Description
Solid wood accent bars grace this contemporary flush mount. Features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light. Available in two finishes and five sizes. | TRIAC/ELV | White acrylic diffuser | Suitable for damp locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 23-Foot Solar-Powered LED Rope Lights (50-121)
- ILC Replacement for Sylvania 64428 replacement light bulb lamp (64428 SYLVANIA)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL841/ALTO)
- ILC Replacement for Bodine B60 (B60 BODINE)
- AFX Edge 8" Round LED Flush Mount - Black (EGRF08LAJD1BK)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, Black (EGRF08LAJD3BK)
- AFX Pearl LED Flush Mount - Satin Nickel (PRLF05L30D1SN)
- AFX Bailey 46" LED Linear Flush Mount - Satin Nickel Finish (BAYL4608LAJUDSN)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1BK)
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- RADIONIC HI-TECH Flush Mount, Heather, 1-Light (K_FM_5487)
- Afx Flushmount Lights