Shop All Flushmount Lights
Afx
Apex 33in. Medium Base Flush Mount, Weathered Grey Finish, Jute Shade
Mfr # APF3044MBWG-JT
Zoro # G008661026
product price: $636.00
/ea
Free Shipping & Returns
$636.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Weathered Grey, Jute, White
- Length 33.33 in
- Width 33.33 in
- Lamp Type Incandescent
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # APF3044MBWG-JT
- Zoro # G008661026
- UPC # 37949497271
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 33.33 in |
Width | 33.33 in |
Height | 7.25 in |
Details
Housing Finish | Weathered Grey, Jute, White |
Lamp Type | Incandescent |
Voltage | 120V |
Dimmable | Yes |
Item | Flush Mount |
Number of LEDs | 4 |
Series | Apex |
Housing Material | Poplar Wood, LumaFuse, Acrylic |
Color | Brown |
Description
Solid wood accent bars grace this contemporary flush mount. Features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light. Available in two finishes and five sizes. | TRIAC/ELV | White acrylic diffuser | Suitable for damp locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Widebeam Headlamp with Strap (56308)
- DIODE LED 100 LED Tape Light, 24V, 3000K, 400 ft. Spool (DI-24V-BLBSC1-30-400)
- LUMAPRO LUMAPRO Quartz Halogen Dock Light Replacement Head (24K348)
- ILC Replacement for Satco 100a21f100wsafetycoated replacement light bulb lamp (100A21F100WSAFETYCOATED SATCO)
- AFX Edge 12" Round LED Flush Mount - White (EGRF12LAJD1WH)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- AFX Delgado 48-in. LED Linear Flush Mount - 120V - White (DLGL4806LAJD1WH)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- AFX Octavia - LED Flush Mount - 12" - Black Finish - White Acrylic (OTVF1218LAJD1BK)
- AFX RndLEDMnt, 12in, 3000K, 1200lm, Slvr, Steel (CAF121200L30MV)
- CARLON Fixture Ceil 1Lt Waterprf Cage (MCL150C)
- Afx Flushmount Lights