Shop All Flushmount Lights
Afx
Apex 33in. LED Flush Mount, Weathered Grey Finish, Jute Shade
Mfr # APF3044L5AJUDWG-JT
Zoro # G408660872
Free Shipping & Returns
$696.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Weathered Grey, Jute, White
- Length 33.33 in
- Width 33.33 in
- Lamp Type Integrated LED
- Voltage 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # APF3044L5AJUDWG-JT
- Zoro # G408660872
- UPC # 37949497172
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 33.33 in |
Width | 33.33 in |
Height | 7.25 in |
Details
Housing Finish | Weathered Grey, Jute, White |
Lamp Type | Integrated LED |
Voltage | 120-277V |
Lumens | 5400 |
Dimmable | Yes |
Item | Flush Mount |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Series | Apex |
Housing Material | Poplar Wood, LumaFuse, Acrylic |
Number of LEDs | 1 |
Color | Brown |
Description
Solid wood accent bars grace this contemporary flush mount. Features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light. Available in two finishes and five sizes. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7330-27K-G2)
- RECYCLEPAK Veolia Battery Recycling Kit, 6-1/2"x5-1/2"x6" (SUPPLY-093)
- ILC Replacement for Sandmar Bba-1 replacement light bulb lamp, 2PK (BBA-1 SANDMAR)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- AFX Skye - LED Flush Mount - 19" - Black Finish - White Acrylic (SKYF19LAJD1BK)
- AFX Delgado 48-in. LED Linear Flush Mount - 120V - White (DLGL4806LAJD1WH)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- AFX Bailey 46" LED Linear Flush Mount - Satin Nickel Finish (BAYL4608LAJUDSN)
- AFX Cloud 50" LED Linear Flush Mount - 3000 Lumens (LCL3000LAJD1)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- Afx Flushmount Lights