Shop All Flushmount Lights
Afx
Apex 27in. Medium Base Flush Mount, Espresso Finish, Linen White Shade
Mfr # APF2432MBES-LW
Zoro # G508660864
product price: $448.00
/ea
Free Shipping & Returns
$448.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Espresso, Linen White, White
- Length 27.15 in
- Width 27.15 in
- Lamp Type Incandescent
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # APF2432MBES-LW
- Zoro # G508660864
- UPC # 37949497066
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 27.15 in |
Width | 27.15 in |
Height | 6 in |
Details
Housing Finish | Espresso, Linen White, White |
Lamp Type | Incandescent |
Voltage | 120V |
Dimmable | Yes |
Item | Flush Mount |
Series | Apex |
Housing Material | Poplar Wood, LumaFuse, Acrylic |
Color | White |
Number of LEDs | 3 |
Description
Solid wood accent bars grace this contemporary flush mount. Features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light. Available in two finishes and five sizes. | TRIAC/ELV | White acrylic diffuser | Suitable for damp locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led Br30 65W Dimmable (BR30/DM/10KLED/6)
- ILC Replacement for Eiko 90par38/h/nsp-120v replacement light bulb lamp (90PAR38/H/NSP-120V EIKO)
- ILC Replacement for Nikon Eclipse 200 replacement light bulb lamp (ECLIPSE 200 NIKON)
- ADVANCE LED Driver, 100W Power Output, 9-1/2" L (XI100C410V024FNS1M)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, Black (EGRF08LAJD3BK)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- AFX Bailey 46" LED Linear Flush Mount - Satin Nickel Finish (BAYL4608LAJUDSN)
- AFX Edge 12" Round LED Flush Mount - White (EGRF12LAJD1WH)
- AFX Pearl LED Flush Mount - Satin Nickel (PRLF05L30D1SN)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-009)
- Afx Flushmount Lights