Shop All Flushmount Lights
Afx
Apex 19'' Flush Mount - Espresso Finish - Linen White Shade
Mfr # APF1932MBES-LW
Zoro # G806376597
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.25
- Lamp Type A19
- Voltage 120V
- Height 4.25
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # APF1932MBES-LW
- Zoro # G806376597
- UPC # 37949494447
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 4.25 |
Height | 4.25 |
Diameter | 21.25 |
Details
Lamp Type | A19 |
Voltage | 120V |
Dimmable | Yes |
Finish | Espresso, Linen White |
Glass Color | White, Brown |
Item | Flush Mount |
Max. Fixture Wattage | 60 |
Features | The Apex Flush Mount features solid wood accent bars that grace this contemporary flush mount with a LumaFuseâ„¢ laminated fabric/acrylic shade and white acrylic diffuser. |
Fixture Shape | Drum |
Lamp Included | No |
Housing Material | LumaFuse, Acrylic, Wood |
Lighting Certification | ETL||cETL, Title 20, Prop 86 |
Description
The Apex Flush Mount features solid wood accent bars that grace this contemporary flush mount with a LumaFuseTM laminated fabric/acrylic shade and white acrylic diffuser.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTW-CO)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 4254 lm (2AVL4 40L MDR EZ1 LP835)
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- AFX Pierce 24'' Linear Flush Mount, LED 25W 120 277V, White (PRCL2407L5AJUDWH)
- AFX Pearl LED Flush Mount - Satin Nickel (PRLF05L30D1SN)
- AFX Edge 8" Round LED Flush Mount - Black (EGRF08LAJD1BK)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- ETI Flushmount, 16" (54437511)
- Afx Flushmount Lights