Shop All Flushmount Lights
Afx
Apex 12'' Flush Mount - Espresso Finish - Jute Shade
Mfr # APF1214MBES-JT
Zoro # G506376583
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.25
- Lamp Type A19
- Voltage 120V
- Height 4.25
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # APF1214MBES-JT
- Zoro # G506376583
- UPC # 37949494355
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 4.25 |
Height | 4.25 |
Diameter | 14.25 |
Details
Lamp Type | A19 |
Voltage | 120V |
Dimmable | Yes |
Finish | Espresso, Jute |
Glass Color | Beige, Brown |
Item | Flush Mount |
Housing Material | LumaFuse, Acrylic, Wood |
Fixture Shape | Drum |
Lamp Included | No |
Lighting Certification | ETL||cETL, Title 20, Prop 77 |
Features | The Apex Flush Mount features solid wood accent bars that grace this contemporary flush mount with a LumaFuseâ„¢ laminated fabric/acrylic shade and white acrylic diffuser. |
Max. Fixture Wattage | 60 |
Description
The Apex Flush Mount features solid wood accent bars that grace this contemporary flush mount with a LumaFuseTM laminated fabric/acrylic shade and white acrylic diffuser.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- ILC Replacement for Sterilight S36rl replacement light bulb lamp (S36RL STERILIGHT)
- SATCO Plant Lamp - Steel - White Finish (SF77-395)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-22.500)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1BK)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- AFX Cloud 50" LED Linear Flush Mount - 3000 Lumens (LCL3000LAJD1)
- AFX Skye - LED Flush Mount - 19" - Black Finish - White Acrylic (SKYF19LAJD1BK)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish (LWL07483000LAJD1)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- Afx Flushmount Lights