Shop All LED Under Cabinet Lighting
Afx
Alta LED Low Profile Flush Mount, Diameter: 16"
Mfr # AAF162600L30D1BKPC
Zoro # G1241127
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Diameter 16"
- Type Flush Mount
- Voltage 12V
- Finish Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # AAF162600L30D1BKPC
- Zoro # G1241127
- UPC # 37949430445
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 16" |
Height | 2" |
Details
Material | Acrylic |
Type | Flush Mount |
Voltage | 12V |
Finish | Steel |
Lamp Type | Led |
Watts | 35 |
Item | Alta LED Low Profile Flush Mount |
Description
Alta LED Low Profile Flush Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger 2020 Facecap Ring, Red (78108)
- ILC Replacement for Satco S2328 replacement light bulb lamp (S2328 SATCO)
- ILC Replacement for Halco R20fl100/s replacement light bulb lamp (R20FL100/S HALCO)
- AGILUX 6 inch LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light (90000-2)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- AFX Elena 10-in. LED Undercabinet, White (ELNU10WH)
- JESCO LIGHTING GROUP 12 in. 24V LED Under Cabinet Indoor Lighting Strip - 3000K - White (S501LED12-30WH)
- Afx LED Under Cabinet Lighting