Shop All LED Under Cabinet Lighting
Afx
Alta LED Low Profile Flush Mount
Mfr # AAF121400L30D1SNWH
Zoro # G1241057
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 17.5
- Lamp Type Led
- Finish Steel
- Diameter 12"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # AAF121400L30D1SNWH
- Zoro # G1241057
- UPC # 037949429678
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 12" |
Height | 2" |
Details
Watts | 17.5 |
Lamp Type | Led |
Item | Alta LED Low Profile Flush Mount |
Finish | Steel |
Material | Acrylic |
Type | Flush Mount |
Voltage | 12V |
Description
Alta LED Low Profile Flush Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet Pek-36-120 replacement light bulb lamp (PEK-36-120 AMERICAN ULTRAVIOLET)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Brushed Nickel Shade (6116900)
- SIGNIFY Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF (ICN4P32N)
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- AFX Elena 10-in. LED Undercabinet, White (ELNU10WH)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX Koren LED Undercabinet Light, 32", Oil-Rubbed Bronze (KNLU9RB)
- AFX Cirrus LED Ceiling Mount, Watts: 34 (C2F143400L30MV)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- JESCO 12-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC12L)
- Afx LED Under Cabinet Lighting