Shop All Chandeliers
Afx
Allen - Vanity Light Fixture - 4Ft, Finish: Steel
Mfr # ALNV540540LAJD2RB
Zoro # G1240987
product price: $448.00
/ea
Free Shipping & Returns
$448.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Watts 49
- Length 4.25"
- Type Vanity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ALNV540540LAJD2RB
- Zoro # G1240987
- UPC # 37949466529
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 4.25" |
Width | 53.25" |
Height | 3.75" |
Details
Item | ALN - Vanity Light Fixture - 4 ft. |
Lamp Type | Led |
Finish | Steel |
Watts | 49 |
Type | Vanity |
Material | Acrylic |
Voltage | 12-277V |
Description
ALN - Vanity Light Fixture - 4 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC LED RECESSD LIGHTING KIT (91496)
- LUMAPRO Rechargeable Hand Lamp, LED, 3W, Blk, Purple (40KG17)
- SATCO 375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4366)
- JANDORF Socket Single Pin Plunger Fluorescent Lamp Socket (C60493)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- LIVEX LIGHTING Black Chrome Chandelier, 4 Light (49344-46)
- Afx Chandeliers