Shop All Chandeliers
Afx
Allen - Vanity Light Fixture - 3Ft, Watts: 35
Mfr # ALNV400530LAJD2SN
Zoro # G1241118
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Type Vanity
- Voltage 12-277V
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ALNV400530LAJD2SN
- Zoro # G1241118
- UPC # 37949466499
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 4.25" |
Width | 41.5" |
Height | 3.75" |
Details
Item | ALN - Vanity Light Fixture - 3 ft. |
Lamp Type | Led |
Finish | Steel |
Type | Vanity |
Voltage | 12-277V |
Material | Acrylic |
Watts | 35 |
Description
ALN - Vanity Light Fixture - 3 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Blue (HDA32E)
- SATCO 5 Watt JCD LED Lamp, Frost, 3000K, G9 Base, 120 Volt (S11236)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- Afx Chandeliers