Shop All Chandeliers
Afx
Allen - Vanity Light Fixture - 2Ft, Watts: 26
Mfr # ALNV280520LAJD2RB
Zoro # G1240926
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Voltage 12-277V
- Length 4.25"
- Height 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ALNV280520LAJD2RB
- Zoro # G1240926
- UPC # 37949466482
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 4.25" |
Height | 3.75" |
Width | 29.5" |
Details
Item | ALN - Vanity Light Fixture - 2 ft. |
Lamp Type | Led |
Finish | Steel |
Voltage | 12-277V |
Material | Acrylic |
Type | Vanity |
Watts | 26 |
Description
ALN - Vanity Light Fixture - 2 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA FB32/741/6/ECO (FB32/741/6/ECO OSRAM SYLVANIA)
- GE LAMPS GE LIGHTING 250W, ED28 Mercury Vapor HID Light Bulb (HR250DX37)
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V25PK)
- WESTINGHOUSE Westinghouse 0400600 25 Watt Frosted Appliance Bulb - pack of 6 (3493012)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- LIVEX LIGHTING Black Pendant Chandelier, 3 Light (51060-04)
- Afx Chandeliers