Shop All LED Under Cabinet Lighting
Afx
Allen - Overbed Light Fixture - 4Ft, Height: 4"
Mfr # ALNB5254L30ENRB
Zoro # G1240908
product price: $558.00
/ea
Free Shipping & Returns
$558.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Height 4"
- Length 5"
- Material Acrylic
- Type Overbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ALNB5254L30ENRB
- Zoro # G1240908
- UPC # 37949466222
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 4" |
Length | 5" |
Width | 52" |
Details
Lamp Type | Led |
Material | Acrylic |
Type | Overbed |
Voltage | 12V |
Finish | Steel |
Item | ALN - Overbed Light Fixture - 4 ft. |
Watts | 80 |
Description
ALN - Overbed Light Fixture - 4 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBLASTER Universal T5 Light Strip Hang (SL0900099)
- BERGEN INDUSTRIES LED Stk Light Bulb, 1100 lm, 12W, PK5 (1250STK)
- ILC Replacement for Damar 120mb/led/green replacement light bulb lamp (120MB/LED/GREEN DAMAR)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- AFX 18" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-18LAJWH)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDCL2)
- Afx LED Under Cabinet Lighting