Shop All LED Under Cabinet Lighting
Afx
Allen - Overbed Light Fixture - 3Ft
Mfr # ALNB4040L30ENSN
Zoro # G1240953
product price: $449.00
/ea
Free Shipping & Returns
$449.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Length 4"
- Material Acrylic
- Width 4"
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ALNB4040L30ENSN
- Zoro # G1240953
- UPC # 37949466192
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 4" |
Width | 4" |
Height | 5" |
Details
Item | ALN - Overbed Light Fixture - 3 ft. |
Voltage | 12V |
Material | Acrylic |
Watts | 60 |
Finish | Steel |
Lamp Type | Led |
Type | Overbed |
Description
ALN - Overbed Light Fixture - 3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER LED Flood Reflector, 2-15/16in.L, Silver (LLAV11RF)
- CURRENT GE 3W T10 CLR LED Bulb (93129002)
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 4A/HR. (ELB 06042)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- AFX Elena 10-in. LED Undercabinet, White (ELNU10WH)
- AFX Beaumont - LED 12" Flush Mount, Lamp Type: Led (BMF1228LAJD2BZ)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- DIAMOND VISIONS 7 in. L Assorted Battery Powered COB Under Cabinet Light Strip 200 lm (08-1944)
- Afx LED Under Cabinet Lighting