Shop All Chandeliers
Afx
Aberdeen - Wall Sconce, Length: 3"
Mfr # ADS051914LAJUDWG-LW
Zoro # G1240978
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Wood, Steel
- Height 19"
- Width 5.5"
- Watts 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ADS051914LAJUDWG-LW
- Zoro # G1240978
- UPC # 37949446170
- Country of Origin United States
- Category Chandeliers
Dimensions
Height | 19" |
Width | 5.5" |
Length | 3" |
Details
Item | Aberdeen - Wall Sconce |
Lamp Type | Led |
Finish | Wood, Steel |
Watts | 17 |
Voltage | 12-277V |
Type | Wall Sconce |
Material | Fabric, Acrylic |
Description
Aberdeen - Wall Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE235)
- ILC Replacement for Hikari Jdd7513 replacement light bulb lamp (JDD7513 HIKARI)
- ILC Replacement for Light Bulb / Lamp 375g30cl/120v/e26sk replacement light bulb lamp (375G30CL/120V/E26SK LIGHT BULB / LAMP)
- TCP LED, 14W, DIM, 41KNFL, PAR, 30, Narrow Flood (LED14P30D41KNFL)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- Afx Chandeliers