Shop All Track Lighting Fixtures
Afx
3 Light LED G-Style Fixed Track Rail - 21W
Mfr # 295328
Zoro # G005829375
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Included Yes
- Voltage 120V
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # 295328
- Zoro # G005829375
- UPC # 37949430322
- Country of Origin China
- Category Track Lighting Fixtures
Details
Lamp Included | Yes |
Voltage | 120V |
Material | Steel |
Description
The AFX 3 Light LED G-Style Fixed Track Rail (21W) includes three track heads and an integrated LED. The G-shaped track rail gives this light fixture a unique look that will stand out in your home. Angle the lights in whatever direction you prefer to light up your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- CURRENT GE Balanced Spectrum PAR38 E26 (Medium) LED Grow Light 18 W (93101232)
- WESTINGHOUSE Bulb R38 100W Red (04410)
- HADCO Shroud Light, Long with Flat Clear Lens (1HLO)
- AFX Chappelle LED Fixed Rail - Satin Nickel (126509)
- AFX Satellite4LightLEDFixedRail, Nickel (STLF4450L30SN)
- NUVO 1-Light, 2 in., Track Head, Universal Holder, Brushed Nickel Finish (TH324)
- JUNO LIGHTING Track Fixture, Flat Back, 50W, 120V (R521 WHB WH)
- NUVO 3-Light, R30, Straight Cylinder Track Kit, 4 foot Track, Black (TK319)
- EXTREME MAX Extreme Max 3005.4161 45° Aluminum Slider Base for Lund Sport Track Systems (3005.4161)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB WH)
- Afx Track Lighting Fixtures