Shop All LED Under Cabinet Lighting
Afx
18" T5L 2 LED Undercabinet, White, Adjustable CCT
Mfr # T5L2-18LAJWH
Zoro # G304254656
product price: $76.00
/ea
Free Shipping & Returns
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # T5L2-18LAJWH
- Zoro # G304254656
- UPC # 37949489047
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 18" |
Description
Brighten up your kitchen and cabinet space with the AFX 18" T5L 2 LED Undercabinet Light. This undercabinet kitchen light is built with a strong steel frame and acrylic shade, perfect for a wide variety of indoor lighting schemes. This undercabinet-style light boasts LED power and is a subtle way to illuminate your cabinetry area. | Steel frame, White Acrylic shade | Suitable for residential and commercial use | Integrated LED
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO LED Flood, Selectable, Bronze (SF100-SCT-T-G2-10-PCB-BZ)
- COLUMBIA LIGHTING Recessed Troffer, 50W, 4900 lm, 48" Lx 24"W (LSTE24-40MLG-MPO-EDU)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL941)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/840/ND E26 BB 6/1)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- AFX Koren LED Undercabinet Light, 32", Oil-Rubbed Bronze (KNLU9RB)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- AFX Cirrus LED Ceiling Mount, Watts: 34 (C2F143400L30MV)
- AMERICAN LIGHTING Mvp Led Puck Lght 120 V 4.3 Watts 200 Lumens Blk Single Puck Kit Wit (MVP-1-BK)
- Afx LED Under Cabinet Lighting