Shop All LED Under Cabinet Lighting
Afx
12" T5L 2 LED Undercabinet, White, Adjustable CCT
Mfr # T5L2-12LAJWH
Zoro # G404254662
product price: $63.00
/ea
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # T5L2-12LAJWH
- Zoro # G404254662
- UPC # 37949489030
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 12" |
Description
Brighten up your kitchen and cabinet space with the AFX 12" T5L 2 LED Undercabinet Light. This undercabinet kitchen light is built with a strong steel frame and acrylic shade, perfect for a wide variety of indoor lighting schemes. This undercabinet-style light boasts LED power and is a subtle way to illuminate your cabinetry area. | Steel frame, White Acrylic shade | Suitable for residential and commercial use | Integrated LED
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iota I-320 (I-320 IOTA)
- SATCO 7W A19 LED Clear Medium 2700K 810Ls 120V Carded (S8616)
- ILC Replacement For FEIT ELECTRIC PLF6565 (PLF65/65)
- PROGRESS LIGHTING BrassGUARD Small 1-Light Wall Lantern, 100 W, Black (P5756-31)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- JESCO SLEEK LED 12" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/40-W-SW)
- Afx LED Under Cabinet Lighting