Shop All Outdoor Wall Lights
Afx
11" Outdoor LED Wall Pack
Mfr # TPWW1100L50RB
Zoro # G805829377
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Yes
- Voltage 120V
- Lens Material 30% Steel 70% Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # TPWW1100L50RB
- Zoro # G805829377
- UPC # 37949394471
- Country of Origin China
- Category Outdoor Wall Lights
Details
Includes | Yes |
Voltage | 120V |
Lens Material | 30% Steel 70% Acrylic |
Description
Illuminate your entryway or back patio with the AFX 11” Outdoor LED Wall Pack. This outdoor wall light contains an LED wall pack with die cast metal housing and a clear prismatic diffuser. Because of its simplistic design, it goes well with many home decor styles.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING T-Bar Attachment Clips (R37F)
- ILC Replacement for Olympus Bx60 Halogen replacement light bulb lamp (BX60 HALOGEN OLYMPUS)
- ECCO Utility Light Bar, LED, 0.7A, 9x9x2.1" H (EW3109)
- ITEK MEGALIGHT ALUM TACTICAL FLASHLIGHT (TZF120326)
- AFX Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze (VNTW071010L30ENBZ)
- AFX Outdoor 14" LED Wall Pack, White (WAS08650L30BK)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- AFX Harrison 18" Outdoor Sconce (HARW0518L30D1BK)
- QUOIZEL Mulligan Outdoor Wall Lantern (MGN8410MBK)
- Afx Outdoor Wall Lights