Shop All Power Inverters
Aftermarket
Xantrex Inverter
Mfr # XAN-806-1220-JN
Zoro # G808384262
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # XAN-806-1220-JN
- Zoro # G808384262
- Country of Origin Turkey
- Category Power Inverters
Description
One New Aftermarket Tech Info:-Arrowhead: 806-1220; Xantrex: 801-1750, 806-1220-: USB Output 5V / 500mA, CONTINUOUS WATT: 1800, HEIGHT: 100mm, HEIGHT: 3.937, INCLUDES: Battery Charger, INPUT TYPE: Hardwire, LENGTH: 13.701, LENGTH: 348 mm, OUTPUT TYPE: Double 3-Prong AC GFCI And USB, SERIES: Prowatt SW, SURGE WATT: 3000, VOLTAGE INPUT: 12 VDC, VOLTAGE INPUT HIGH: 15.500, VOLTAGE INPUT LOW: 10.500, VOLTAGE OUTPUT: 120 VAC, VOLTAGE OUTPUT HIGH: 127, VOLTAGE OUTPUT LOW: 104, WAVE TYPE: True Sine, WIDTH: 11.772, WIDTH: 299mmReplaces Part Numbers: XAN-806-1220
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, Green, 100ft. (230205-100)
- GAMPAK 49921 0.75 in. EMT 1 Hole Strap (3181088)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- TELEMECANIQUE SENSORS 24V-DC 7-1/2HP AC CONTACTOR (LP1D1201BD)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF6024120UL)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRB1000)
- SCHUMACHER ELECTRIC 425W Power Invert W/Clamps (71496)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250012W)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120SUL)
- TUNDRA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (M3000)
- TUNDRA Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (S3024)
- Aftermarket Power Inverters