Shop All Automotive Work & Scene Lighting
Aftermarket
WL151 Universal Fit Square LED Flood Worklamp 1-15 Watt LED Diode
Mfr # ELJ50-0115
Zoro # G808369306
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # ELJ50-0115
- Zoro # G808369306
- Country of Origin Turkey
- Category Automotive Work & Scene Lighting
Description
One New Aftermarket Replacement Square LED Flood Worklamp made to be Universal. Dim A 1 1 - 15 Watt LED Diode
Dim B 2 1200 Raw Lumens 1000 Effective Lumens
Dim C 3 Color Temp 6000K
Dim D 4 Voltage: 9-50 Volt DC
Dim E 5 Draws 1.25 Amps @ 12 Volts And .62 Amp @ 24 Volts Watts / Volts = Amps
Dim F 6 Body Material: Die Cast Aluminum
Dim G 7 Body Size: Width 2 5 CM X Height 2 5 CM X Depth 2.5 6 CM
Dim H 8
Dim B 2 1200 Raw Lumens 1000 Effective Lumens
Dim C 3 Color Temp 6000K
Dim D 4 Voltage: 9-50 Volt DC
Dim E 5 Draws 1.25 Amps @ 12 Volts And .62 Amp @ 24 Volts Watts / Volts = Amps
Dim F 6 Body Material: Die Cast Aluminum
Dim G 7 Body Size: Width 2 5 CM X Height 2 5 CM X Depth 2.5 6 CM
Dim H 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-1/4 x 1-31/32 in. (PA4111)
- GATES High Capacity V-Belt(Standard) - Power Steering, 7370 (7370)
- LISLE End Cap, 74/76mm, 15 Flute (61560)
- GROTE Vertex-Super Led-Yel-Hide-A-Way Light, 77933 (77933)
- MAXXIMA Cab Marker Light, Amber, LED (M17011Y)
- MAXXIMA Work Light, LED, 3200 lm, Rectangular (MWL-57-A)
- MAXXIMA Work Light, Square, LED, 2100 lm (MWL-43)
- OPTRONICS 9-Led Square Heavy Duty Work Light With Flood Beam; 2160 Lumens (TLL46CFB)
- BUYERS PRODUCTS Thin 3.5 Inch Clear Strobe Light (8892301)
- BUYERS PRODUCTS Post-Mounted 3 Inch Amber LED Strobe Light (8891800)
- Aftermarket Automotive Lighting