Shop All Tractor Implements & Parts
Aftermarket
White Rodgers Solenoid
Mfr # WRS-120-106131S1-JN
Zoro # G208399002
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # WRS-120-106131S1-JN
- Zoro # G208399002
- Country of Origin Turkey
- Category Tractor Implements & Parts
Description
One New Aftermarket Tech Info:-Arrowhead: 120-106131S1; Meyer: 56134K; Western Plow: 56134, 5794; White Rodgers: 120-106131S1, 120-906, 120-906S1-VOLT: 12, CONTINUOUS AMPS: 80, SURGE AMPS: 400, CONDITION: New, MOUNTING: Flat 180 F180, DUTY CYCLE: Intermittent, MATERIAL: Plastic, CONTACT MATERIAL: Copper, NO OF TERMINALS: 4, : SPST@ Normally Open@ Isolated Coil@ Includes Terminal Hardware@ 2 5/16-24 Terminals And 2 10-32 TerminalsReplaces Part Numbers: WRS-120-106131S1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 90 Yamaha Industrial Belt, Bp64 (BP64)
- VELVAC 2020, R, C/Man, W, Exprs, 102", Wt (714914)
- HUSKY LINER 18-C TACOMA AT DOUBLE CAB/ACCESS CAB FRONT FLOOR LINERS WEATHERBEATER BLACK (13971)
- LUMAPRO Miniature Lamp, 9006, 55W, T4 5/8, 12.8V (9006)
- AFTERMARKET AMAA22325 Closing Wheel Tire, 100 X 1200 (AMAA22325-ABL)
- AFTERMARKET Seal Ring Output Shaft Cutterbar Gearbox Fits Capello (WN-E1-80122-PEX)
- AFTERMARKET New Double Sprocket Fits John Deere Round Baler 435 446 456 466 545 + (CC106976)
- AFTERMARKET AMA51723 Eccentric Bushing (AMA51723-ABL)
- AFTERMARKET 2518 New 2500 And 3000 PSI Cylinder Rod 112 Bore 25 (HYI40-0620)
- AFTERMARKET Tail Wheel Fork Yoke with 114 Shaft and 1 Axle Hole 450 Usable Length (MOQ20-0068)
- A & I PRODUCTS Machinery Bushing Display 24" x9.7" x4" (A-MBDB01)
- Aftermarket Tractor Implements & Parts